Shop UNIVERSAL
See all product information
Create Account
Economy Tab Dividers, 5-Tab, Letter, Buff, 36 Sets/Box
- Mfr # UNV20836***
- Zoro # G704947905
product price:Â
$
41.99
/ea
Key Features
Features
Tear Resistant
Type
Tab Divider
Divider Color
Buff
Tab Color
Buff
Number of Tabs
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV20836***
- Zoro #
- G704947905
- UPC #
- 778889122310
- Country of Origin
- Malaysia
- Features
- Tear Resistant
- Type
- Tab Divider
- Divider Color
- Buff
- Tab Color
- Buff
- Number of Tabs
- 5
- Tab Style
- Blank
- Number of Holes Punched
- 3
- Sheet Standard
- Letter
- Total Number of Dividers
- 36
Dimensions
- Divider Length
- 11"
- Divider Width
- 8.5"
Description
Universal clear plastic reinforced binder holes prevent tearing. Economically priced for indexing multiple binders. Three-hole punched for use in standard ring binders. Tab style: 5-tab; tab color(s): buff; index divider size: 11 x 8 1/2. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.