FILE, FOLDER, LTR, 250CT, MLA, 250PK
- Mfr # UNV18103
- Zoro # G823365284
product price:Â
$
35.49
/pk of 250, $0.14/ea
Key Features
Expanded Width
3/4 in
Tab Material
Paper Stock
Thickness
11 pt
Width
9-1/2 in
Tab Cut
1/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV18103
- Zoro #
- G823365284
- UPC #
- 87547979303
- Country of Origin
- Malaysia
Dimensions
- Expanded Width
- 3/4 in
- Thickness
- 11 pt
- Width
- 9-1/2 in
- Sheet Size
- 8-1/2 in x 11 in
- Height
- 11-45/64 in
Details
- Tab Material
- Paper Stock
- Tab Cut
- 1/3
- Item
- File Folder
- Material
- Paper Stock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.