Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

File Folders, 1/3 Cut, One-Ply Top Tab, Third Position, Legal, Manila, 100/Box

  • Mfr # 15123

  • Zoro # G704903550


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Manila
Material
Manila
Tab Cut
45294
Sheet Size
8 1/2" Width x 14" Length
Thickness
11 pt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15123
Zoro #
G704903550
UPC #
87547151235
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" Width x 14" Length
Thickness
11 pt.

Details

Item
Top Tab File Folder
Color
Manila
Material
Manila
Tab Cut
45294
Features
Tear Resistant
Number of Plys
1
Sheet Standard
Legal

Description

Universal file folders, 1/3 cut, one-ply top tab, third position, legal, manila, 100/box classic folder constructed to resist tearing. Bottom triple-scored for no-sag expansion. Undercut at tabs for increased indexing area. 11 pt. Manila stock. File folder type: top tab; size: legal; folder material: 11 pt. Manila; color(s): manila. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.