
File Folders, 1/3 Cut Second Position, One-Ply Top Tab, Legal, Manila, 100/Box
Mfr # 15122
Zoro # G304903516
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Color
Manila
Material
Manila
Tab Cut
45294
Sheet Size
8 1/2" Width x 14" Length
Features
Tear Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15122
Zoro #
G304903516
UPC #
87547151228
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" Width x 14" Length
Thickness
11 pt.
Details
Item
Top Tab File Folder
Color
Manila
Material
Manila
Tab Cut
45294
Features
Tear Resistant
Tab Position
Center
Number of Plys
1
Sheet Standard
Legal
Description
Universal file folders, 1/3 cut second position, one-ply top tab, legal, manila, 100/box classic folder constructed to resist tearing. Bottom triple-scored for no-sag expansion. Undercut at tabs for increased indexing area. 11 pt. Manila stock. File folder type: top tab; size: legal; folder material: 11 pt. Manila; color(s): manila. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.