Shop UNIVERSAL
See all product information
Create Account
File Folders, 1/3 Cut Third Position, One-Ply Top Tab, Letter, Manila, 100/Box
- Mfr # 12123
- Zoro # G204903401
product price:Â
$
94.99
/ea
Key Features
Color
Manila
Material
Manila
Features
Tear Resistant
Tab Location
Top
Expansion Size
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12123
- Zoro #
- G204903401
- UPC #
- 87547121238
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Expansion Size
- 1"
- Folder Thickness
- 11 pt.
Details
- Item
- Top Tab File Folder
- Color
- Manila
- Material
- Manila
- Features
- Tear Resistant
- Tab Location
- Top
- Sheet Standard
- Letter
Description
Universal file folders, 1/3 cut third position, one-ply top tab, letter, manila, 100/box classic folder constructed to resist tearing. Bottom triple-scored for no-sag expansion. Undercut at tabs for increased indexing area. 11 pt. Manila stock. File folder type: top tab; size: letter; folder material: 11 pt. Manila; color(s): manila. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.