Foldable Double Sided Dry Erase Easel, Plastic Frame, 29"W x 41"H, Melamine
- Mfr # UNV43030
- Zoro # G504938462
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Features
Foldable, Double Sided
Frame Color
Black
Board Color
White
Frame Material
Plastic
Board Material
Melamine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV43030
- Zoro #
- G504938462
- UPC #
- 87547430309
- Country of Origin
- Portugal
Dimensions
- Board Width
- 29" (2.4 ft)
- Board Height
- 41" (3.4 ft)
Details
- Item
- Dry Erase Board Easel
- Features
- Foldable, Double Sided
- Frame Color
- Black
- Board Color
- White
- Frame Material
- Plastic
- Board Material
- Melamine
- For Use With
- Multipurpose
- Shape
- Rectangle
Description
Universal double sided dry erase board includes a no-pinch retainer with adjustable pad hooks that fit any pad size. Stable metal tubular construction folds to be used on tabletops. Also a handy solution for storage - two magnetic extension bars hold extra sheets of pad paper. Great for hotels, schools, libraries, hospitals, executive offices, conference rooms, board rooms. Board width: 29"; board height: 41". Tabletop worksurface configuration height: 42". Presentation-board configuration height: 67". this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.