Shop UNIVERSAL
See all product information
Create Account
FOLDER, CLASS, LGL, 20, BCRD, 20PK
- Mfr # UNV10403
- Zoro # G123365717
product price:Â
$
29.29
/pk of 20, $1.46/ea
Key Features
Number of Dividers
2
Expanded Width
2-1/2 in
Number of Fasteners
6
Divider Material
Kraft
Tab Type
Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV10403
- Zoro #
- G123365717
- UPC #
- 87547979402
- Country of Origin
- Thailand
Dimensions
- Expanded Width
- 2-1/2 in
- Divider Thickness
- 17 pt
- Sheet Size
- 8-1/2 in x 14 in
Details
- Number of Dividers
- 2
- Number of Fasteners
- 6
- Divider Material
- Kraft
- Tab Type
- Top
- Fastener Capacity
- 2 in
- Tab Cut
- 2/5
- Tab Position
- Right of Center
- Item
- Classification Folder
- Color
- Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.