
GRADE STAKE 1X2X18, 24PK
Mfr # 141049
Zoro # G016224565
product price: $18.85
/pk 24, $0.79/eaKey Features
Width
2 in
Length
18 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
141049
Zoro #
G016224565
UPC #
90489232337
Country of Origin
United States
Dimensions
Width
2 in
Length
18 in
Details
Material
Wood
Item
Grade Stake
Description
Universal Forest 1 in. X 2 in. W X 18 in. H Wood Grade Stake 24 pk
- These heavy-duty wood stakes are ideal for many landscaping and building projects.
- Use them on construction sites to mark elevations and locations.
- Or put them to work in your garden, staking plants and outlining beds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.