FRAME, SNAP, 11X17, ALUM, SV, 5PK
- Mfr # UNV08233
- Zoro # G923365085
product price:Â
$
20.35
/pk of 5, $4.07/ea
Key Features
Insert Width
17 in
Orientation
Vertical, Horizontal
Mounting Style
Wall Mount
Insert Height
11 in
Frame Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV08233
- Zoro #
- G923365085
- UPC #
- 87547980262
- Country of Origin
- China
- Orientation
- Vertical, Horizontal
- Mounting Style
- Wall Mount
- Item
- Poster Frame
- Frame Material
- Aluminum
- Frame Color
- Silver
- Holds
- Poster
Dimensions
- Insert Width
- 17 in
- Insert Height
- 11 in
- Height
- 17 in
- Width
- 11 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.