Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Universal Glue Stick Value Pack, 0.28 oz, Applies Purple, Dries Clear, PK30 UNV74748VP

Glue Stick Value Pack, 0.28 oz, Applies Purple, Dries Clear, PK30 (Discontinued)

  • Mfr # UNV74748VP
  • Zoro # G4605551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNV74748VP
Zoro #
G4605551
UPC #
87547999998
Country of Origin
China

Details

Item
Adhesives/Glues
Color
Clear
Capacity
0.28 oz
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Features
Value Pack—Stock up and save!
Weight
1.23 lbs
Material Compatibility
Cardboard; Fabric; Paper
Adhesive Type
Solid
Packing Type
Stick
Color Dried
Clear
Color on Application
Purple

Description

Universal® Glue Stick Value Pack, 0.28 oz, Applies Purple, Dries Clear, 30/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.