Zoro Homepage

Gummed Plain Envelopes, #9, 3-7/8W x 8-7/8H, White, 500/Pack

  • Mfr # 35209

  • Zoro # G204926165


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
8 7/8"
Material
Paper
Length
3 7/8"
Closure Type
Gummed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35209
Zoro #
G204926165
UPC #
50087547352095
Country of Origin
United States

Dimensions

Width
8 7/8"
Length
3 7/8"

Details

Item
Envelope
Color
White
Material
Paper
Closure Type
Gummed
Seam
Contemporary
Closure Side
Open Side
Mailer/Envelope Type
Business

Description

These envelopes are made of white wove paper stock and have business weight 24 lbs. The seams of these envelopes are diagonal and have #9 trade size. They come as 500 pieces per box and 5 boxes per carton. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.