
Hanging File Folders, 1/3 Tab, 11 Point Stock, Letter, Standard Green, 25/Box
Mfr # 14113
Zoro # G804903412
product price: $70.69
/eaKey Features
Color
Green
Tab Cut
45294
Sheet Size
8 1/2" Width x 11" Length
Thickness
11 pt.
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14113
Zoro #
G804903412
UPC #
87547141137
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" Width x 11" Length
Thickness
11 pt.
Details
Item
Hanging Folder
Color
Green
Tab Cut
45294
Sheet Standard
Letter
Description
Universal hanging file folders, 1/3 tab, 11 point stock, letter, standard green, 25/box get your files in order with these classics. Lighter color interior helps prevent misfiling papers between folders. 11 pt. Stock. Includes index tabs and inserts. Hanging file folder type: standard; size: letter. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.