Universal Hobbies UH8140 1-50 Scale Komatsu PC210LC-11 with Hammer Drill Universal Hobbies Diecast Model

  • Mfr # UH8140

  • Zoro # G003915643


product price:  $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UH8140
Zoro #
G003915643
UPC #
3539188140002
Country of Origin
China

Description

Diecast Replica for collectors.

Features
  • Made with finest details and accurate Tampo Printings
  • Komatsu Official Licensed Product
Specifications
  • Age Group: +14 years
  • Material: Metal and Plastic
  • Scale: 1-50
  • Dimension: 9.1" L x 2.4" w x 3" H
  • Weight: 1.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.