Shop UNIVERSAL
See all product information
Create Account
INDEX, BNDR, LTR, JAN-DEC, 12PK
- Mfr # UNV20814
- Zoro # G523364433
product price:Â
$
0.92
/pk of 12, $0.08/ea
Sold in multiples of 10Â pks for
$9.20
Key Features
Divider Color
Buff
Tab Position
Side
Tab Color
Clear Buff
Width
8-1/2 in
Number of Tabs
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV20814
- Zoro #
- G523364433
- UPC #
- 87547208144
- Country of Origin
- Viet Nam
- Divider Color
- Buff
- Tab Position
- Side
- Tab Color
- Clear Buff
- Item
- Index Divider
- Number of Tabs
- 12
- Type
- Printed
- Printed Title Type
- Month
- Tab Title Color
- Black
- Tab Title
- Jan-Dec
- Number of Holes Punched
- 3
- Sheet Standard
- Letter
- Color
- Buff
- Features
- Laminated Tab, Mylar Reinforced Edge
- Material
- Paper
Dimensions
- Width
- 8-1/2 in
- Thickness
- 11 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.