Shop UNIVERSAL
See all product information
Create Account
Index Cards, Unruled, 4" x 6", PK500
- Mfr # UNV47225
- Zoro # G2453958
product price:
$
7.25
/pk of 500, $0.01/ea
Key Features
Rule
Unruled
Color
White
Card Size
4 in x 6 in
Features
Acid Free
Recycled Content
10 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV47225
- Zoro #
- G2453958
- UPC #
- 087547472255
- Country of Origin
- United States
- Item
- Index Cards
- Rule
- Unruled
- Color
- White
- Features
- Acid Free
- Recycled Content
- 10 %
- Number of Cards
- 500
- Wire Color
- White
Dimensions
- Card Size
- 4 in x 6 in
- Fits Chest Size
- Acid Free
Description
Index Cards, Unruled, Card Size 4 in x 6 in, Color White, Recycled Content 10 Percent, Features Acid Free, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.