Shop UNIVERSAL
See all product information
Create Account
Index, Ext, 8Tab, Clear, 6PK
- Mfr # UNV21877
- Zoro # G722771285
product price:Â
$
3.59
/pk of 6, $0.60/ea
Sold in multiples of 3Â pks for
$10.77
Key Features
Material
Paper; Plastic
Tab Position
Side
Thickness
11 in
Tab Color
Clear
Divider Color
Buff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV21877
- Zoro #
- G722771285
- UPC #
- 087547218778
- Country of Origin
- Malaysia
Dimensions
- Thickness
- 11 in
- Width
- 8-1/2 in
Details
- Material
- Paper; Plastic
- Tab Position
- Side
- Item
- Index Divider
- Tab Color
- Clear
- Divider Color
- Buff
- Number of Tabs
- 8
- Features
- Gold Reinforced Binding Edge, Customizable, Double-sided
- Number of Holes Punched
- 3
Description
Index,Ext,8Tab,Clear,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.