Shop UNIVERSAL
See all product information
Create Account
INDEX, LTR, A-Z, COL, WE, 26PK
- Mfr # UNV24812
- Zoro # G023365671
product price:Â
$
1.99
/pk of 26, $0.08/ea
Sold in multiples of 5Â pks for
$9.95
Key Features
Material
Paper
Tab Title
A-Z
Number of Tabs
26
Features
Mylar Reinforced Edge, Double-sided, Laminated Tab
Tab Position
Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV24812
- Zoro #
- G023365671
- UPC #
- 87547248126
- Country of Origin
- Viet Nam
- Material
- Paper
- Tab Title
- A-Z
- Number of Tabs
- 26
- Features
- Mylar Reinforced Edge, Double-sided, Laminated Tab
- Tab Position
- Side
- Sheet Standard
- Letter
- Type
- Printed
- Printed Title Type
- Character
- Color
- White
- Tab Color
- Assorted
- Tab Title Color
- Black
- Item
- Index Divider
- Divider Color
- White
- Number of Holes Punched
- 3
Dimensions
- Thickness
- 11 in
- Width
- 8-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.