Shop UNIVERSAL
See all product information
Create Account
Industrial Scissors, Straight, 8
- Mfr # UNV92021
- Zoro # G622771637
product price:Â
$
1.79
/ea
Sold in multiples of 5 for
$8.95
Key Features
Overall Length
8 in
Material
Rubber
Features
Comfort Grip, Heavy Duty, Durable
Cutting Length
3-1/2 in
Color
Black, Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV92021
- Zoro #
- G622771637
- UPC #
- 087547920213
- Country of Origin
- China
- Material
- Rubber
- Features
- Comfort Grip, Heavy Duty, Durable
- Item
- Scissors
- Color
- Black, Blue
- Blade Material
- Stainless Steel
- Handle Material
- Plastic
- Application
- Paper, Cardboard, Fabric, Multipurpose
- Tip Shape
- Pointed
- Handle Color
- Black/Gray
- Left/Right Hand
- Left/Right
Dimensions
- Overall Length
- 8 in
- Cutting Length
- 3-1/2 in
Description
Heavy-duty, carbon-coated blades cut through a wide range of materials with ease. Featuring superior durability for long-lasting performance, these scissor are the perfect pair for cutting cardboard, twine, fabric and more. Soft-grip handles provide improved comfort while helping to ensure a more secure grip. Heavy-duty, carbon-coated blades. Superior durability. Perfect for cutting cardboard, twine, fabric and more. Soft grip handles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.