Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNV31404CT
Zoro #
G1888391
UPC #
087547314043
Country of Origin
Mexico
Dimensions
Sheet Size
8-1/2" x 11"
Ring Size
1"
Sheet Size - Binders
8 1/2 in x 11 in
Ring Size - Binders
1 in
Details
Color
White
Number of Rings
3
Material
Suede Finish Vinyl
Features - Binders
Finger Print Resistant, Nonstick, Rings Mounted on Back Cover
Basic Material - Binders
Vinyl
Binders -Item
3-Ring Binder
Sheet Capacity - Binders
175
Sheet Capacity
175
Color Family - Binders
White
Specific Material
Suede Finish Vinyl
Cover Type
Fingerprint Resistant
Ring Type
Round
Item
3-Ring Binder
Includes
(12) Binders
Ring Type - Binders
Round
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Plain, Sheet Size - Binders 8 1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Suede Finish Vinyl, Color White, Number of Rings 3, Includes (12) Binders, Item 3-Ring Binder, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.