Zoro Homepage

One Extended Insert Indexes, Assorted Color 8-Tab, Letter, Buff, 24 Sets/Box

  • Mfr # UNV20890***

  • Zoro # G704947950


product price: $55.65
/ea

Key Features

Features
Hole-punched
Type
Tab Divider
Material
Paper; Plastic
Divider Color
Buff
Tab Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNV20890***
Zoro #
G704947950
UPC #
777780436779
Country of Origin
Malaysia

Dimensions

Divider Length
11"
Divider Width
8.5"

Details

Features
Hole-punched
Type
Tab Divider
Material
Paper; Plastic
Divider Color
Buff
Tab Color
Multicolor
Number of Tabs
8
Number of Holes Punched
3
Total Number of Dividers
24
Tab Style
Blank
Sheet Standard
Letter

Description

Universal extra-long tabs for longer titles. Easy to change or rearrange titles. Double sided gold mylar reinforced binding edge. Three-hole punched for use in standard ring binders. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.