
One Gummed Catalog Envelopes, Gummed, 9"W x 12"H, Kraft, 250/Pack
Mfr # 41105
Zoro # G004926211
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Color
Light Brown
Width
9"
Material
Kraft
Length
12"
Features
Tear Resistance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41105
Zoro #
G004926211
UPC #
50087547411051
Country of Origin
United States
Dimensions
Width
9"
Length
12"
Details
Item
Envelope
Color
Light Brown
Material
Kraft
Closure Type
Gummed
Features
Tear Resistance
Mailer/Envelope Type
Catalog
Seam
Side Seam
Description
lightweight kraft catalog envelopes, gummed, 20-lb., 9 x 12, 250/box kraft catalog envelopes, white catalog envelopes large flap with wide gummed seal. Kraft lightweight 20-lb. Paper stock. 250 envelopes per box. 9 x 12 this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.