Zoro Homepage

One Preprinted Plastic-Coated Tab Dividers, 12 Month Tabs, Letter, Buff, 12/Set

  • Mfr # UNV20814***

  • Zoro # G304947947


product price: $3.55
/ea
Sold in multiples of 8 for $28.40

Key Features

Features
Mylar Reinforced Filing Strip
Type
Index Divider
Material
Plastic
Divider Color
Buff
Tab Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNV20814***
Zoro #
G304947947
UPC #
87547208144
Country of Origin
Malaysia

Dimensions

Divider Width
8.5"
Divider Length
11"

Details

Features
Mylar Reinforced Filing Strip
Type
Index Divider
Material
Plastic
Divider Color
Buff
Tab Color
Black
Number of Tabs
12
Sheet Standard
Letter
Tab Title
Jan-Dec
Printed Title Type
Month
Number of Holes Punched
3
Tab Style
Printed

Description

Universal reinforced binding and plastic coated tabs for durability. Preprinted titles save time. Three-hole punched for use in standard ring binders. Tab style: 12-tab; tab color(s): clear buff; index divider size: 11 x 8 1/2. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.