Shop UNIVERSAL
See all product information
Create Account
Packing Tape, 2.6 mil Thick, 2.83 in W x 54.7 yd L, 3 in Core Dia., Clear, 6 PK
- Mfr # UNV83000
- Zoro # G922770620
product price:Â
$
25.69
/pk of 6, $4.28/ea
Key Features
Tape Color
Clear
Width
2.8 in
Tape Core Diameter
3 in
Material
Acrylic
Tape Tensile Strength
13.1 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV83000
- Zoro #
- G922770620
- UPC #
- 087547209639
- Country of Origin
- China
- Item
- Packing Tape
- Tape Color
- Clear
- Material
- Acrylic
- Tape Tensile Strength
- 13.1 lb/in
- Tape Adhesive
- Acrylic
Dimensions
- Width
- 2.8 in
- Tape Core Diameter
- 3 in
- Tape Thickness
- 2.6 mil
- Length
- 54.7 yd
Description
This versatile packing tape is a solution that sticks! Universal Extra-Wide Moving and Storage Packing Tape is an economical, acrylic-adhesive option that's designed specifically for moving and storage applications, but it's also suitable for label protection and light-duty mailing applications. Strong holding power ensures a secure seal no matter your chosen task, and its good shear-adhesion provides peace of mind when applying it to corrugated cardboard boxes. Temperature-resistant from -10 Deg F to 150 Deg F. UV-resistant, will not yellow with age. Extra-wide acrylic-adhesive tape designed specifically for moving and storage applications. Suitable for label protection and light-duty mailing applications. Temperature-resistant from -10 Deg F to 150 Deg F. UV-resistant, will not yellow with age.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.