Power Assist Hole Punch, 3 Hole, Black
- Mfr # UNV74325
- Zoro # G722771551
product price:Â
$
23.49
/ea
Key Features
Sheet Capacity
30
Material
Metal, Rubber
Features
Removable Chip Tray, Clippings Receptacle, Adjustable, Sturdy, Heavy Duty
Number of Heads
3
Hole Dia.
9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV74325
- Zoro #
- G722771551
- UPC #
- 087547743256
- Country of Origin
- China
Dimensions
- Hole Dia.
- 9/32 in
- Throat Depth
- 0.38 in
Details
- Sheet Capacity
- 30
- Material
- Metal, Rubber
- Features
- Removable Chip Tray, Clippings Receptacle, Adjustable, Sturdy, Heavy Duty
- Number of Heads
- 3
- Item
- Manual Hole Punch
- Shape
- Round
- Color
- Black
Description
Punches through stacks of paper with 50% less force. Adjustable width guide for perfect hole alignment from stack to stack. Bottom tray catches hole chips and flips open for easy disposal. Power-assist technology -- punch through using 50% less force. Adjustable width guide for perfect hole alignment from stack to stack. Bottom tray catches hole chips and flips open for easy disposal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.