Shop UNIVERSAL
See all product information
Create Account
Pressboard Classification Folders, Letter, Four-Section, Yellow, 10/Box
- Mfr # 10204
- Zoro # G204903487
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Metal
File Fastener Type
Prong
Tab Cut
45327
Sheet Size
8 1/2" Width x 11" Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10204
- Zoro #
- G204903487
- UPC #
- 87547102046
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 25pt
- Expansion Size
- 2"
Details
- Item
- Classification Folder
- Color
- Yellow
- Material
- Metal
- File Fastener Type
- Prong
- Tab Cut
- 45327
- Tab Position
- Right of Center
- Features
- Reinforced Gusset
- Number of Fasteners
- 4
- Fastener Capacity
- 2"
- Fastener Location
- Inside Front & Back
- Divider Material
- Kraft
- Sheet Standard
- Letter
Description
Universal pressboard classification folders, letter, four-section, yellow, 10/box color-code your filing with heavy-duty covers in vivid colors. Organize and subdivide materials with 2" capacity prong fasteners inside front and back 25 pt. Pressboard covers. 1" capacity metal fastener on each side of 17 pt. Kraft dividers. Tyvek reinforced gusset for added durability during expansion. 2/5 cut tabs, right of center. Classification folder type: top tab; size: letter; number of sections: 4. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.