Zoro Homepage

Pressboard Classification Folders, Letter, Six-Section, Yellow, 10/Box

  • Mfr # 10304

  • Zoro # G308436188


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Pressboard
Sheet Size
8 1/2" Width x 11" Length
Features
Reinforced Gusset, Heavy Duty
Tab Position
Right of Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10304
Zoro #
G308436188
UPC #
87547103043
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2" Width x 11" Length
Folder Thickness
25 pt.
Divider Thickness
17 pt.
Expansion Size
2"

Details

Item
Top Tab File Folder
Color
Yellow
Material
Pressboard
Features
Reinforced Gusset, Heavy Duty
Tab Position
Right of Center
Divider Material
Kraft
Number of Fasteners
6
Sheet Standard
Letter
Folder Capacity
2"

Description

Universal color-code your filing with heavy-duty covers in vivid colors. Organize and subdivide materials with 2 capacity prong fasteners inside front and back 25 pt. Pressboard covers. 1 capacity metal fastener on each side of 17 pt. Kraft dividers. Tyvek reinforced gusset for added durability during expansion. 2/5 cut tabs, right of center. Classification folder type: top tab; size: letter; number of sections: 6. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.