Pressboard End Tab Classification Folders, Letter, Six-Section, Yellow, 10/Box
- Mfr # 10319
- Zoro # G904903367
product price:Â
$
81.85
/ea
Key Features
Color
Yellow
Material
Tyvek, Pressboard
Sheet Size
8 1/2" Width x 11" Length
Features
Reinforced Gusset
Divider Material
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10319
- Zoro #
- G904903367
- UPC #
- 87547103197
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Expansion Size
- 2"
- Folder Thickness
- 25 pt.
- Divider Thickness
- 17 pt.
Details
- Item
- Classification Folder
- Color
- Yellow
- Material
- Tyvek, Pressboard
- Features
- Reinforced Gusset
- Divider Material
- Kraft
- Number of Fasteners
- 6
- Sheet Standard
- Letter
- Fastener Location
- Inside
- Fastener Capacity
- 2"
- Number of Dividers
- 2
Description
Universal pressboard end tab classification folders, letter, six-section, yellow, 10/box bright, strong, hardworkingthe perfect addition to any office. Sturdy 25 pt. Pressboard covers feature 2" capacity fasteners on interior front and back. Two 17 pt. Kraft dividers with 1" capacity fasteners on both sides. Color-matched tyvek tape reinforced gusset. Straight tabs. Classification folder type: end tab; size: letter; number of sections: 6. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.