
Universal Paper Report Cover, 8-1/2in x 11in, 1/2in Capacity, Clear/Black, 25/Box
Mfr # 56116
Zoro # G108435442
product price:Â $98.69
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Depth
50.4 in
Width
10.7 in
Length
7.9 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56116
Zoro #
G108435442
UPC #
50087547561169
Country of Origin
United States
Dimensions
Depth
50.4 in
Width
10.7 in
Length
7.9 in
Details
Color
Yellow
Description
showcases title sheet. Paper back cover and spine add color. Sheet size: 8-1/2in x 11in; capacity range max: 1/2in; sheet capacity: 100; fastener type: three tang fasteners. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.