Shop UNIVERSAL
See all product information
Create Account
Retractable Gel Pen, Medium 0.7 mm, Black 12PK
- Mfr # UNV39912
- Zoro # G222771495
product price:Â
$
4.69
/pk of 12, $0.39/ea
Sold in multiples of 2Â pks for
$9.38
Key Features
Barrel Color
Black, Clear
Pen Type
Gel
Features
Pocket Clip, Visible Ink Supply, Quick-drying Ink, Easy Glide, Smudge Resistant Ink, Water Resistant Ink, Smear Resistant, Smooth Flowing Ink, Retractable
Ink Color
Black
Grip Type
Contoured, Soft, Non-slip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV39912
- Zoro #
- G222771495
- UPC #
- 087547399125
- Country of Origin
- India
Dimensions
- Point Size
- 0.7 mm Medium
Details
- Barrel Color
- Black, Clear
- Pen Type
- Gel
- Item
- Pen
- Features
- Pocket Clip, Visible Ink Supply, Quick-drying Ink, Easy Glide, Smudge Resistant Ink, Water Resistant Ink, Smear Resistant, Smooth Flowing Ink, Retractable
- Ink Color
- Black
- Grip Type
- Contoured, Soft, Non-slip
- Tip Style
- Conical
- Grip Material
- Rubber
- Ink Type
- Gel-based, Water Based
Description
Let your ideas flow freely. Super-smooth gel ink allows the pen to glide across the page, making a bold impression every inch of the way. Contoured, soft-rubber grip helps improve control while reducing writing tension. Attractive, two-toned barrels match the ink color, so you always know which pen to grab. Quick-drying, water-resistant formula minimizes the potential for smudges and smears. Let your ideas flow freely. Super-smooth gel-pen performance. Contoured, soft-rubber grip. Attractive, two-tone barrel. Quick-drying, water-resistant ink.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.