Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Monoxide Alarm, 85 dB at 10 ft, Direct Plug-In 120V + 9 Volt Replaceable Battery Backup

  • Mfr # MCND401B

  • Zoro # G4521277


product price: $63.59
/ea

Key Features

Detection Method
Semiconductor
Power Source
Direct Plug-In 120V + 9 Volt Replaceable Battery Backup
Audible Alert
85 dB at 10 ft
Overall Width
1.6 in
Overall Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCND401B
Zoro #
G4521277
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.6 in
Overall Height
2.5 in
Diameter
6 1/2 in
Depth
8 1/2 in
Outside Diameter
6.5 in
Manufacturer Warranty Length
5 yr

Details

Item
Carbon Monoxide Alarm
Detection Method
Semiconductor
Power Source
Direct Plug-In 120V + 9 Volt Replaceable Battery Backup
Audible Alert
85 dB at 10 ft
Maximum Operating Temperature
120 Degrees F
Features
Compact Plug-In Design Covers Only One Outlet. Large, Bright Display Screen. Peak Memory Recall. 7 Year Product End-of-Service Warning. Meets UL, NFPA, FHA, and HUD Standards
Includes
Plug-in Design Cover
Standards
UL 2034 + UL 1484, California State Fire Marshal
Interconnection Capability
No
Test Button
Yes
Locking Pin
No
Battery Location
Back
Operating Temp.
40 Degrees to 100 Degrees F
Digital Readout
yes
Battery Backup
Yes
Hush Button
Yes
Visual Alert
Digital Display
Battery Chemistry
Alkaline
For Environment
Apartment, House, Mobile Home
Battery Locking Pin
No
Detects
Carbon Monoxide, Natural Gas
Detector Type
CO Detector
Operating Frequency
60 Hz
Operating Voltage
120V AC
Minimum Operating Temperature
0 Degrees F
Volume Level
85 dB @ 10 ft
Humidity Range
10% to 95% RH

Description

Carbon Monoxide Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin No, Battery Size Not Applicable, Detector Type CO Detector, Includes Plug-in Design Cover, Power Source Hardwired, Sensor Type Metal Oxide, Semiconductor, Visual Alert Type Digital Display, LED, Volume Level 85 dB @ 10 ft, Battery Backup No, Detects Carbon Monoxide, Natural Gas, For Environment Apartment, House, Mobile Home, Humidity Operating Range 10 Percent to 95 Percent RH, Hush Mode Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.