Zoro Homepage

Smoke and Fire Alarm, Sealed Battery, LED

  • Mfr # AMI3051SB

  • Zoro # G212533478


product price: $32.19
/ea

Key Features

Power Source
Sealed Battery
Maximum Operating Temperature
100 Degrees F
Features
Hush Button, Test Button
Includes
Battery
Standards
UL 217
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMI3051SB
Zoro #
G212533478
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
10 yr
Battery Size
AA
Outside Diameter
5.6 in

Description

Smoke,CO and Heat Detectors

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.