Zoro Homepage

Smoke/CO Alarm, Hardwired, LED, 85 dB

  • Mfr # AMIC1510SB

  • Zoro # G812483821


product price: $61.29
/ea

Key Features

Power Source
Hardwired
Maximum Operating Temperature
100 Degrees F
Features
Hush Button, Test Button
Includes
Battery
Standards
UL 2034, UL 217
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMIC1510SB
Zoro #
G812483821
UPC #
-
Country of Origin
China

Dimensions

Battery Size
AA
Outside Diameter
5.6 in
Manufacturer Warranty Length
10 yr

Details

Item
Smoke/CO Alarm
Power Source
Hardwired
Maximum Operating Temperature
100 Degrees F
Features
Hush Button, Test Button
Includes
Battery
Standards
UL 2034, UL 217
Shape
Round
Market
Residential
Visual Alert Type
LED
Detects
Carbon Monoxide, Smoke
Receiver Range
10 ft
Alert Type
Light, Sound
Mount Type
Surface
Operating Frequency
60 Hz
Usable Life
10 yr
Battery Chemistry
Alkaline
Volume Level
85 dB
Humidity Operating Range
10% to 95% RH
Sensor Type
Ionization, Photoelectric
Form Factor
Smoke and Fire Profile
Operating Voltage
120V AC/DC
Test Button
Yes
Includes Batteries
Yes
Battery Backup
Yes
For Environment
Apartment, House, Mobile Home
Detector Type
Smoke/CO Detector
Housing Material
Plastic
Minimum Operating Temperature
40 Degrees F
Number of Tandem Detectors
24
Battery Locking Pin
Yes

Description

Smoke,CO and Heat Detectors

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.