Zoro Homepage

Smoke/CO Alarm, Sealed Battery, LED, 85 dB

  • Mfr # AMIC3511SB

  • Zoro # G612483847


product price: $62.39
/ea

Key Features

Power Source
Sealed Battery
Maximum Operating Temperature
100 Degrees F
Features
Hush Button, Test Button
Includes
Battery
Standards
UL 2034, UL 217
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMIC3511SB
Zoro #
G612483847
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
5.6 in
Manufacturer Warranty Length
10 yr
Battery Size
AA

Details

Item
Smoke/CO Alarm
Power Source
Sealed Battery
Maximum Operating Temperature
100 Degrees F
Features
Hush Button, Test Button
Includes
Battery
Standards
UL 2034, UL 217
Test Button
Yes
Receiver Range
10 ft
Battery Locking Pin
Yes
Shape
Round
Battery Chemistry
Alkaline
Form Factor
Smoke and Fire Profile
Volume Level
85 dB
Mount Type
Surface
Sensor Type
Ionization, Photoelectric
Detects
Carbon Monoxide, Fire
Market
Residential
Includes Batteries
Yes
Alert Type
Light, Sound
For Environment
Apartment, House, Mobile Home
Humidity Operating Range
10% to 95% RH
Detector Type
Smoke/CO Detector
Usable Life
10 yr
Minimum Operating Temperature
40 Degrees F
Visual Alert Type
LED
Housing Material
Plastic
Battery Backup
Yes

Description

Smoke,CO and Heat Detectors

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.