Zoro Homepage
This item is Discontinued.
Universal Security Instruments Universal Smoke Sensing Technology, 85 dB @ 10 ft, 10 Year Permanent Power Sealed Battery MI3050SB

Universal Smoke Sensing Technology, 85 dB @ 10 ft, 10 Year Permanent Power Sealed Battery (Discontinued)

  • Mfr # MI3050SB
  • Zoro # G4521076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI3050SB
Zoro #
G4521076
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.8 in
Overall Height
5.8 in
Depth
5 3/4 in
Diameter
5 3/4 in
Manufacturer Warranty Length
10 yr
Outside Diameter
5.8 in

Details

Item
Universal Smoke Sensing Technology
Detection Method
Electrochemical, Ionization
Power Source
10 Year Permanent Power Sealed Battery
Audible Alert
85 dB @ 10 ft
Maximum Operating Temperature
100 Degrees F
Features
Single Test/Silence Button. Fast & Easy Installation. Perfect for New or Replacement Installations. 10 Year Product End-of-Service Warning. Tamper Resistant Alarm & Battery. Meets UL, NFPA, FHA and HUD Standards
Includes
Mounting Anchors and Screws
Standards
UL 217, California State Fire Marshal, Housing & Urban Development, NFPA, FHA
Interconnection Capability
No
Battery Backup
No
Hush Button
Yes
Locking Pin
Yes
Digital Readout
No
Operating Temp.
40 Degrees to 100 Degrees F
Test Button
Yes
Battery Location
Sealed
Visual Alert
LED
Detects
Fire, Smoke
Volume Level
85 dB @ 10 ft
Battery Locking Pin
Yes
Usable Life
10 yr
Minimum Operating Temperature
40 Degrees F
Detector Type
Smoke Detector
Battery Chemistry
Alkaline
For Environment
Apartment, House, Mobile Home
Humidity Range
10% to 95% RH

Description

Smoke Alarm, Battery Chemistry Alkaline, Battery Location Sealed, Battery Locking Pin Yes, Detector Type Smoke Detector, Includes Mounting Anchors, Screws, Power Source Sealed Battery, Sensor Type Ionization, Photoelectric, Visual Alert Type LED, Volume Level 85 dB @ 10 ft, Battery Backup No, Detects Fire, Smoke, For Environment Apartment, House, Mobile Home, Humidity Operating Range 10 Percent to 95 Percent RH, Hush Mode Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.