Shop UNIVERSAL
See all product information
Create Account
Sheet Protector, Heavy Gauge, Clear, 50PK
- Mfr # UNV21128
- Zoro # G822771239
product price:Â
$
3.25
/pk of 50, $0.07/ea
Sold in multiples of 3Â pks for
$9.75
Key Features
Sheet Size
8-1/2 in x 11 in
Sheet Standard
Letter
Color
Clear
Material
Polypropylene
Number of Holes Punched
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV21128
- Zoro #
- G822771239
- UPC #
- 087547211281
- Country of Origin
- China
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Details
- Sheet Standard
- Letter
- Color
- Clear
- Material
- Polypropylene
- Number of Holes Punched
- 3
- Sheet Capacity
- 2
- Holds
- Documents, Sheets
- Features
- Transfer Safe, Archival-safe, Reinforced Edges, Heavy Duty, Rip Resistant, Tear Resistant
- Accessibility
- Top Loading
- Supported Binder Type
- Ring Binder
- Item
- Sheet Protector
Description
Sheet Protector, Color Clear, Number of Tabs 0, Tab Color Not Applicable, Material Polypropylene, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.