Stapler, Full Strip, Black, Plastic
- Mfr # UNV43118
- Zoro # G822771499
product price:Â
$
3.25
/ea
Sold in multiples of 4 for
$13.00
Key Features
Staple Type
Full Strip
Magazine Loading
Top
Color
Black
Staple Capacity
210
Compatible Staples
Universal Staples: 79000, 79000VP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV43118
- Zoro #
- G822771499
- UPC #
- 087547431184
- Country of Origin
- China
Dimensions
- Throat Depth
- 3 in
- Staple Size
- 1/4 in
Details
- Staple Type
- Full Strip
- Magazine Loading
- Top
- Color
- Black
- Staple Capacity
- 210
- Compatible Staples
- Universal Staples: 79000, 79000VP
- Sheet Capacity
- 20
- Material
- Plastic
- Crown
- 1/2 in
- Features
- Non-skid Base, Long Lasting, Durable, Light Duty
- For Use With
- Paper
- Item
- Stapler
Description
Manual Stapler, Sheet Capacity 20, Throat Depth 3 in, Black, Staple Capacity 210, Material Plastic, Design Full Strip, Top Loading
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.