Zoro Homepage

Suede Finish Vinyl Round Ring Binder, 2" Capacity, Royal Blue

  • Mfr # 34402

  • Zoro # G204923065


product price: $11.99
/ea
Sold in multiples of 2 for $23.98

Key Features

Binder Sheet Capacity
2"
Sheet Size
8 1/2" Width x 11" Length
Material
Vinyl
Binder Features
One Touch Ring
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34402
Zoro #
G204923065
UPC #
87547344026
Country of Origin
China

Dimensions

Sheet Size
8 1/2" Width x 11" Length

Details

Item
Ring Binder
Binder Sheet Capacity
2"
Color
Royal Blue
Material
Vinyl
Binder Features
One Touch Ring
Number of Pockets
2
Sheet Standard
Letter
Fastener Type
Round Ring
Pocket Location
Internal

Description

Universal suede finish vinyl round ring binder, 2" capacity, royal blue add, remove and replace documents faster using binder's open-and-close trigger feature. Elegant, suede-finish cover looks great while repelling soil like messy fingerprints. Two inside pockets provide extra storage for loose documents. This product was made from wood that came from a certified managed forest. Capacity range [max]: 2"; sheet capacity: 375; color(s): royal blue; binder sheet size: 11 x 8 1/2. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.