Zoro Homepage

Tech Cork Board, 23.62" x 17.71", Brown Surface, Black Aluminum Frame

  • Mfr # SF142209368

  • Zoro # G5426745


product price: $12.95
/ea

Key Features

Width
24"
Height
18"
Board Type
Bulletin
Board Material
Cork; Rubber
Board Color
Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF142209368
Zoro #
G5426745
UPC #
-
Country of Origin
China

Dimensions

Width
24"
Height
18"
Depth
0.5"
Board Height
18"
Board Width
24"

Details

Board Type
Bulletin
Board Material
Cork; Rubber
Board Color
Cork
Frame Color
Black
Mounting Type
4-Corner Mounting System Hardware (Included)
Frame Material
Aluminum
Includes Mounting Hardware
4 Corner Mounting System Hardware Included
Item
Tech Cork Board,18x24,Black
Includes
4-Corner Mounting System Hardware
Material
Aluminum
Color
Cork
Standards
ISO 9001-2008
Mounting Details
Four-Corner Vertical/Horizontal Wall-Mount System (Included)
Surface Color
Brown
Supports Custom Surface Formatting
No
Flipchart Mounting System
No
Dedicated Projection Screen
No
Preformatted Board Surface
No
Magnetic Board Surface
No

Description

Tech cork board is the perfect addition and organizer for any personal work space or office. Built with a sleek, heavy duty, plastic, black frame with smooth, rounded corners. The functional board is a modern combination of rubber and cork material, providing it with extra durability and a unique color. Easily mount the frame board vertically or horizontally with included hardware.
  • Unique Tech cork surface is extremely durable.
  • Sturdy plastic frame with rounded design corners.
  • Easy four-corner mount can be hung vertically or horizontally.
  • Hanging hardware included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.