Zoro Homepage

1 In. Straight Impact Wrench, UT1040C

  • Mfr # UT1040C

  • Zoro # G4705894


product price: $4,989.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1 in
Free Speed
5000 RPM
Air Inlet
1/2" NPT
Max. Torque
2000 ft-lb
CFM @ Full Load
14.5 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT1040C
Zoro #
G4705894
UPC #
722470192879
Country of Origin
United States

Dimensions

Square Drive Size
1 in
Min. Hose Size
3/4 in

Details

Item
Impact Wrench
Free Speed
5000 RPM
Air Inlet
1/2" NPT
Max. Torque
2000 ft-lb
CFM @ Full Load
14.5 cfm

Description

Hard hitting twin hammer; Pressure feed hammer lubrication for added reliability; Three piece housing design eases maintenance; Extra heavy duty steel hammer case for ultimate durability; Built-in exhaust silencer system for noise control; Best for: Heavy plant, heavy MRO & off road vehicle service; Front Exhaust Through Hole Socket Retainer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.