Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Reversible Drill, UT2855R-7

  • Mfr # UT2855R-7

  • Zoro # G4704320


product price: $184.99
/ea
Free Shipping & Returns

Key Features

HP
0.75
Chuck Size - Air Drills
1/2 in
Air Inlet
1/4 in
Min. Hose Size
3/8 in
Free Speed
700 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UT2855R-7
Zoro #
G4704320
UPC #
722470309161
Country of Origin
United States

Dimensions

Chuck Size - Air Drills
1/2 in
Min. Hose Size
3/8 in

Details

Item
Air Drill
HP
0.75
Air Inlet
1/4 in
Free Speed
700 RPM
Average Air Consumption
3.5 cfm

Description

.75 HP Motor for extra stall resistance; Reliable planetary gear system; Trigger mounted reverse switch for convenient change of direction; Countoured composite grip for comfort; Best for intermittent general drilling and MRO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.