Zoro Homepage

3/4"-18" Belt Sander Kit

  • Mfr # UT8719K

  • Zoro # G4702869


product price: $789.99
/ea
Free Shipping & Returns

Key Features

HP
0.3
Disc Speed (RPM)
18000
Belt Size (In.)
3/4 in x 18
Air Inlet
1/4 in
Exhaust
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT8719K
Zoro #
G4702869
UPC #
722470192251
Country of Origin
Taiwan, Province of China

Dimensions

Belt Size (In.)
3/4 in x 18

Details

Item
Belt Sander Kit
HP
0.3
Disc Speed (RPM)
18000
Air Inlet
1/4 in
Exhaust
Handle
Air Hose ID
3/8 in

Description

3/4" X 18 Belt Head rotates 360 degrees for operator convenience and comfort; Interchangeable contact arms maximize operational capability; Safety Lock off throttle; Ergonomically designed side handle and grip for comfort and control; Swivel air inlet and built in silencer for noise control; UT 8719K includes 6 interchangeable contact arms, 9 abrasive belts, and 2 surface conditioning belts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.