Zoro Homepage

3/8 In. Super Duty Impact Wrench

  • Mfr # UT8070R-1

  • Zoro # G4705361


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/8 in
Free Speed
12000 RPM
Air Inlet
1/4" NPT
CFM @ Full Load
5 cfm
Min. Hose Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT8070R-1
Zoro #
G4705361
UPC #
722470189114
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
3/8 in
Min. Hose Size
3/8 in

Details

Item
Impact Wrench
Free Speed
12000 RPM
Air Inlet
1/4" NPT
CFM @ Full Load
5 cfm
Max. Torque
300 ft-lb

Description

Hard hitting twin hammer; Combined reverse and power management switch; Ergonomic "Softouch" coating and contoured grip; Steel hammer case for added durability; Best for Assembly & heavy MRO; Handle Exhaust Friction Ring Socket Retainer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.