Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Reversible Drill, UT8833R-1

  • Mfr # UT8833R-1

  • Zoro # G4702473


product price: $368.99
/ea
Free Shipping & Returns

Key Features

HP
0.75
Chuck Size - Air Drills
3/8 in
Air Inlet
1/4 in
Min. Hose Size
3/8 in
Free Speed
1800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT8833R-1
Zoro #
G4702473
UPC #
722470207177
Country of Origin
United States

Dimensions

Chuck Size - Air Drills
3/8 in
Min. Hose Size
3/8 in

Details

Item
Air Drill
HP
0.75
Air Inlet
1/4 in
Free Speed
1800 RPM
Average Air Consumption
3.5 cfm

Description

.75 HP Motor for extra stall resistance; Double injection ergonomically advanced housing and grip; Variable speed trigger with reverse on both sides; Patented silencer reduces noise to 83 dBA; Precision machined planetary gears with needle bearings; Steel gear case for durability; Best for heavy duty continuous drilling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.