Zoro Homepage

4" Angle Grinder, UT8744

  • Mfr # UT8744

  • Zoro # G4702430


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Series
Grinder
Air Inlet Size
3/8"
Guard Type
Type 27
Rec. Hose (ID-in)
3/8"
Speed (RPM)
13500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT8744
Zoro #
G4702430
UPC #
722470307198
Country of Origin
Taiwan, Province of China

Dimensions

Air Inlet Size
3/8"
Max Wheel Dia. (in)
4"
Spindle Size
3/8"-24

Details

Series
Grinder
Guard Type
Type 27
Rec. Hose (ID-in)
3/8"
Speed (RPM)
13500
Motor (HP)
1.2
Avg. Air Cons. (CFM)
4

Description

1.2 HP motor for added stall resistance; Heavy duty alloy steel spiral gears; Insulated composite grip reduces weight and operator fatigue; Single piece motor-angle head housing adds durability; Safety lock-off throttle; Patented adjustable 260° rotation guard; Best for: Heavy duty continuous grinding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.