Angle Grinder, Pneumatic, 4 in, 1.3 HP, Safety Lock-Off Throttle, Composite Grip

  • Mfr # UT8785-4-1

  • Zoro # G4703313


product price:  $826.99
/ea
Free Shipping & Returns

Key Features

Series
Grinder
Rec. Hose (ID-in)
3/8"
Guard Type
Type 27
Air Inlet Size
3/8"
Max Wheel Dia. (in)
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT8785-4-1
Zoro #
G4703313
UPC #
722470287148
Country of Origin
Taiwan, Province of China

Dimensions

Air Inlet Size
3/8"
Max Wheel Dia. (in)
4"
Spindle Size
3/8"-24

Details

Series
Grinder
Rec. Hose (ID-in)
3/8"
Guard Type
Type 27
Speed (RPM)
11000
Motor (HP)
1.3
Avg. Air Cons. (CFM)
6.5

Description

1.3 HP Motor for added stall resistance; Safety lock-off throttle; One piece housing reduces maintenance costs; Heavy duty air cooled spiral gears and double bearings for added durability; Ergonomic composite grip for comfort and reduced vibration; Exhaust silencing for added noise control; Left or Right hand assist handle positions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.