Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Self Vacuum Palm Sander 3/16" Orbit

  • Mfr # UT8789-5-336SV

  • Zoro # G4705833


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Pad Size
5 in
No Load RPM
12000 RPM
Air Hose ID
3/8 in
Air Inlet
1/4 in
Exhaust Location
Rear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT8789-5-336SV
Zoro #
G4705833
UPC #
722470339243
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
5 in

Details

No Load RPM
12000 RPM
Air Hose ID
3/8 in
Air Inlet
1/4 in
Exhaust Location
Rear
Item
Orbital Sander

Description

5" Pad with 3/16" orbit Self Vac; Self Vacuum; 1.6 CFM air consumption and 6.2 CFM continuous running under load; Advanced silencing technology reduces noise to 75-78 dBA; Patented double sealed, lubrication free motor prevents dust contamination of the motor and eliminates the need for oiling; Universal Tool "smooth design" throttle lever and ergonomic grip; Patented anti vibration motor reduced vibration to 0.8 m/sec2Low weight sander of 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.