Zoro Homepage

7" Angle Sander, UT8756-1

  • Mfr # UT8756-1

  • Zoro # G4703690


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Pad Size
7 in
No Load RPM
4500 RPM
Air Inlet
1/4 in
Motor HP
1 hp
Air Hose ID
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT8756-1
Zoro #
G4703690
UPC #
722470230250
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
7 in

Details

No Load RPM
4500 RPM
Air Inlet
1/4 in
Motor HP
1 hp
Air Hose ID
3/8 in
Item
Angle Sander
Exhaust Location
Front

Description

1 HP motor for stall resistance; Safety Lock off throttle; Built in regulator for positive speed control; Heavy Duty spiral gears for reliability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.