Zoro Homepage

Aircraft Drill 20,000 Rpm

  • Mfr # UT8892-200

  • Zoro # G4705343


product price: $753.99
/ea
Free Shipping & Returns

Key Features

HP
0.45
Chuck Size - Air Drills
1/4 in
Air Inlet
1/4 in
Min. Hose Size
3/8 in
Free Speed
1000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT8892-200
Zoro #
G4705343
UPC #
722470208914
Country of Origin
United States

Dimensions

Chuck Size - Air Drills
1/4 in
Min. Hose Size
3/8 in

Details

Item
Air Drill
HP
0.45
Air Inlet
1/4 in
Free Speed
1000 RPM
Average Air Consumption
1.9 cfm

Description

.45HP motor for ultimate stall resistance; Machined carbon fiber blades for lubrication free operation; Highest precision engineering ensures 600,000 cycles of use; Internal silencer baffle reduces noise pressure level to 75 dBA; Precision needle bearings and gear case; Advanced ergonomic handle design with insulated coating for maximum operator comfort; Ported Throttle valve for precise variable speed control; Best for Continuous precision air frame work

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.