Zoro Homepage

Drill W/3/8" Industrial Keyless Chuck

  • Mfr # UT8895-IK

  • Zoro # G4702519


product price: $465.99
/ea
Free Shipping & Returns

Key Features

HP
0.9
Chuck Size - Air Drills
3/8 in
Air Inlet
1/4 in
Drill Chuck Type - Air Drills
Keyless
Min. Hose Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT8895-IK
Zoro #
G4702519
UPC #
722470213673
Country of Origin
United States

Dimensions

Chuck Size - Air Drills
3/8 in
Min. Hose Size
3/8 in

Details

HP
0.9
Air Inlet
1/4 in
Drill Chuck Type - Air Drills
Keyless
Free Speed
2600 RPM
Series
Air Drill
Average Air Consumption
4.6 cfm

Description

.9HP motor for ultimate stall resistance; Fully caged gears with needle bearings for ultimate reliability; Ported throttle valve for ultimate control and reliability; Through handle exhaust with built-in silencing system; Advanced ergonomic handle design with "Softouch" coating for maximum operator comfort; Industrial Keyless chuck for accuracy and durability; Best for continuous drilling in high volume applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.