Zoro Homepage

Q.C. Impact Driver, UT8090Q

  • Mfr # UT8090Q

  • Zoro # G4705772


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Free Speed
8500 RPM
Air Inlet
1/4" NPT
Min. Hose Size
3/8 in
Torque Range
10 to 65 ft-lb
Anvil
1/4" Q.C.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT8090Q
Zoro #
G4705772
UPC #
722470265351
Country of Origin
United States

Dimensions

Min. Hose Size
3/8 in

Details

Item
Impact Driver
Free Speed
8500 RPM
Air Inlet
1/4" NPT
Torque Range
10 to 65 ft-lb
Anvil
1/4" Q.C.
Motor HP
0.3
Average Air Consumption
5 cfm

Description

Powerful 6 vane motor; Rear mounted reverse switch; Through handle exhaust; Hard hitting twin hammer clutch; 65 ft. lb max torque; Best for: High prevailing torque, fast run-down self tapping fasteners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.